






€74.13/ pieceexcl. VAT
€89.70incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63..-C-2HRS |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 55 mm |
Outer Diameter | 120 mm |
Width | 29 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | P6 |
Lubrication | GA13 |
Dynamic load rating | 83 kN |
Static load rating | 47.5 kN |
Fatigue load limit | 3.3 kN |
Limiting speed | 5300 rpm |
Performance class | Single row |
Weight | 1.35 kg |
Weight | 2.976 lb |
da_min | 66 mm |
B | 29 mm |
D | 120 mm |
d | 55 mm |
D1 | 102.15 mm |
d1 | 74.7 mm |
D2 | 105.3 mm |
d2 | 72.54 mm |
Da_max | 109 mm |
ra | 2 mm |