






€186.58/ pieceexcl. VAT
€225.76incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 23 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 45.5 kN |
Static load rating | 25 kN |
Reference speed | 9000 rpm |
Fatigue load limit | 1.69 kN |
Limiting speed | 14000 rpm |
Performance class | Single row |
Weight | 0.76 kg |
Weight | 1.676 lb |