






€27.42/ pieceexcl. VAT
€33.18incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63..-C-2HRS |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 80 mm |
Width | 21 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | P6 |
Lubrication | GA13 |
Dynamic load rating | 38.5 kN |
Static load rating | 19.1 kN |
Fatigue load limit | 1.32 kN |
Limiting speed | 8300 rpm |
Performance class | Single row |
Weight | 0.443 kg |
Weight | 0.977 lb |
da_min | 44 mm |
B | 21 mm |
D | 80 mm |
d | 35 mm |
D1 | 66.68 mm |
d1 | 48.86 mm |
D2 | 69.68 mm |
d2 | 46.18 mm |
Da_max | 71 mm |
ra | 1.5 mm |