






€15.06/ pieceexcl. VAT
€18.22incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 19 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 30.5 kN |
Static load rating | 16.2 kN |
Reference speed | 10500 rpm |
Fatigue load limit | 1.05 kN |
Limiting speed | 13700 rpm |
Performance class | Single row |
Weight | 0.338 kg |
Weight | 0.745 lb |