






€17.32/ pieceexcl. VAT
€20.96incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63..-2Z |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 19 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA13 |
Dynamic load rating | 30.5 kN |
Static load rating | 16.2 kN |
Reference speed | 10500 rpm |
Fatigue load limit | 1.05 kN |
Limiting speed | 11700 rpm |
Performance class | Single row |
Weight | 0.351 kg |
Weight | 0.774 lb |
da_min | 37 mm |
B | 19 mm |
D | 72 mm |
d | 30 mm |
D1 | 59.62 mm |
d1 | 44.6 mm |
D2 | 61.58 mm |
Da_max | 65 mm |
ra | 1 mm |