






€11.20/ pieceexcl. VAT
€13.55incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 17 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 26.5 kN |
Static load rating | 11.5 kN |
Reference speed | 13500 rpm |
Fatigue load limit | 0.79 kN |
Limiting speed | 17800 rpm |
Performance class | Single row |
Weight | 0.207 kg |
Weight | 0.456 lb |
€8.75/ pieceexcl. VAT
€10.59incl. VAT
97 In stock - Estimated delivery date 10/11/2026