






€5.85/ pieceexcl. VAT
€7.08incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 629 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 9 mm |
Outer Diameter | 26 mm |
Width | 8 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 5.3 kN |
Static load rating | 1.97 kN |
Fatigue load limit | 0.136 kN |
Limiting speed | 28500 rpm |
Performance class | Single row |
Weight | 0.019 kg |
Weight | 0.042 lb |
€4.45/ pieceexcl. VAT
€5.38incl. VAT
2 In stock - Estimated delivery date 10/11/2026