






€12,878.53/ pieceexcl. VAT
€15,583.02incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 340 mm |
Outer Diameter | 620 mm |
Width | 92 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 550 kN |
Static load rating | 890 kN |
Reference speed | 1270 rpm |
Fatigue load limit | 27 kN |
Limiting speed | 1790 rpm |
Performance class | Single row |
Weight | 129 kg |
Weight | 284.396 lb |