






€11,297.39/ pieceexcl. VAT
€13,669.84incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 320 mm |
Outer Diameter | 580 mm |
Width | 92 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 530 kN |
Static load rating | 810 kN |
Reference speed | 1430 rpm |
Fatigue load limit | 26 kN |
Limiting speed | 1920 rpm |
Performance class | Single row |
Weight | 113 kg |
Weight | 249.122 lb |