






€10,968.05/ pieceexcl. VAT
€13,271.34incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 300 mm |
Outer Diameter | 540 mm |
Width | 85 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 455 kN |
Static load rating | 670 kN |
Reference speed | 1550 rpm |
Fatigue load limit | 21.7 kN |
Limiting speed | 2080 rpm |
Performance class | Single row |
Weight | 88.3 kg |
Weight | 194.668 lb |