






€2,205.47/ pieceexcl. VAT
€2,668.62incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 200 mm |
Outer Diameter | 360 mm |
Width | 58 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 270 kN |
Static load rating | 310 kN |
Reference speed | 2430 rpm |
Fatigue load limit | 12.8 kN |
Limiting speed | 3200 rpm |
Performance class | Single row |
Weight | 27 kg |
Weight | 59.525 lb |