






€29.98/ pieceexcl. VAT
€36.28incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 623..-A-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 24 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | Grease |
Dynamic load rating | 25 kN |
Static load rating | 12.1 kN |
Fatigue load limit | 0.84 kN |
Limiting speed | 7300 rpm |
Performance class | Single row |
Weight | 0.316 kg |
Weight | 0.697 lb |
da_min | 32 mm |
B | 24 mm |
D | 62 mm |
d | 25 mm |
D1 | 50.51 mm |
d1 | 36.55 mm |
D2 | 52.75 mm |
d2 | 33.6 mm |
Da_max | 55 mm |
ra | 1 mm |