






€23.06/ pieceexcl. VAT
€27.90incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 623..-A-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 52 mm |
Width | 21 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | Grease |
Dynamic load rating | 16.9 kN |
Static load rating | 7.9 kN |
Fatigue load limit | 0.56 kN |
Limiting speed | 8900 rpm |
Performance class | Single row |
Weight | 0.2 kg |
Weight | 0.441 lb |
da_min | 27 mm |
B | 21 mm |
D | 52 mm |
d | 20 mm |
D1 | 42.2 mm |
d1 | 30 mm |
D2 | 45.1 mm |
Da_max | 45 mm |
ra | 1 mm |