






€1,826.20/ pieceexcl. VAT
€2,209.70incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 140 mm |
Outer Diameter | 250 mm |
Width | 42 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 188 kN |
Static load rating | 165 kN |
Reference speed | 3600 rpm |
Fatigue load limit | 8.4 kN |
Limiting speed | 3600 rpm |
Performance class | Single row |
Weight | 8 kg |
Weight | 17.637 lb |