






€768.72/ pieceexcl. VAT
€930.15incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 130 mm |
Outer Diameter | 230 mm |
Width | 40 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C4 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 177 kN |
Static load rating | 146 kN |
Reference speed | 3900 rpm |
Fatigue load limit | 7.7 kN |
Limiting speed | 5000 rpm |
Performance class | Single row |
Weight | 7.3 kg |
Weight | 16.094 lb |