






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 120 mm |
Outer Diameter | 215 mm |
Width | 40 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 154 kN |
Static load rating | 123 kN |
Reference speed | 4250 rpm |
Fatigue load limit | 6.4 kN |
Limiting speed | 4200 rpm |
Performance class | Single row |
Weight | 5.52 kg |
Weight | 12.17 lb |