






€1,228.40/ pieceexcl. VAT
€1,486.36incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 622 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 110 mm |
Outer Diameter | 200 mm |
Width | 38 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 153 kN |
Static load rating | 117 kN |
Reference speed | 4500 rpm |
Fatigue load limit | 6.5 kN |
Limiting speed | 4450 rpm |
Performance class | Single row |
Weight | 4.69 kg |
Weight | 10.34 lb |