






€125.87/ pieceexcl. VAT
€152.30incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 622 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 28 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | GA13 |
Dynamic load rating | 56 kN |
Static load rating | 36 kN |
Fatigue load limit | 2.55 kN |
Limiting speed | 3550 rpm |
Performance class | Single row |
Weight | 0.976 kg |
Weight | 2.152 lb |
€126.19/ pieceexcl. VAT
€152.69incl. VAT
4 In stock - Estimated delivery date 12/11/2026