






€488.55/ pieceexcl. VAT
€591.15incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 105 mm |
Outer Diameter | 190 mm |
Width | 36 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C4 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 141 kN |
Static load rating | 105 kN |
Reference speed | 4650 rpm |
Fatigue load limit | 5.8 kN |
Limiting speed | 6100 rpm |
Performance class | Single row |
Weight | 4.58 kg |
Weight | 10.097 lb |