






€52.67/ pieceexcl. VAT
€63.73incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 622..-A-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 23 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | PN |
Lubrication | Grease |
Dynamic load rating | 34.5 kN |
Static load rating | 20.4 kN |
Fatigue load limit | 1.41 kN |
Limiting speed | 4650 rpm |
Performance class | Single row |
Weight | 0.489 kg |
Weight | 1.078 lb |
da_min | 52 mm |
B | 23 mm |
D | 85 mm |
d | 45 mm |
D1 | 72.7 mm |
d1 | 57.55 mm |
D2 | 76.6 mm |
d2 | 55 mm |
Da_max | 78 mm |
ra | 1 mm |