






€34.18/ pieceexcl. VAT
€41.36incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 622..-A-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 23 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | Grease |
Dynamic load rating | 27.5 kN |
Static load rating | 15.3 kN |
Fatigue load limit | 1.06 kN |
Limiting speed | 5700 rpm |
Performance class | Single row |
Weight | 0.384 kg |
Weight | 0.847 lb |
da_min | 42 mm |
B | 23 mm |
D | 72 mm |
d | 35 mm |
D1 | 60.07 mm |
d1 | 47.07 mm |
D2 | 63.36 mm |
d2 | 44.7 mm |
Da_max | 65 mm |
ra | 1 mm |
€43.17/ pieceexcl. VAT
€52.24incl. VAT
Estimated delivery date - 17/11/2026