






€15.06/ pieceexcl. VAT
€18.22incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 622..-A-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 14 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | Grease |
Dynamic load rating | 8.2 kN |
Static load rating | 3.75 kN |
Fatigue load limit | 0.22 kN |
Limiting speed | 12700 rpm |
Performance class | Single row |
Weight | 0.056 kg |
Weight | 0.123 lb |
da_min | 19.2 mm |
B | 14 mm |
D | 35 mm |
d | 15 mm |
D1 | 29.05 mm |
d1 | 21.05 mm |
D2 | 30.56 mm |
Da_max | 30.8 mm |
ra | 0.6 mm |