






€13.56/ pieceexcl. VAT
€16.41incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 622..-A-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 32 mm |
Width | 14 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | Grease |
Dynamic load rating | 7.2 kN |
Static load rating | 3.1 kN |
Fatigue load limit | 0.243 kN |
Limiting speed | 14700 rpm |
Performance class | Single row |
Weight | 0.049 kg |
Weight | 0.108 lb |
da_min | 16.2 mm |
B | 14 mm |
D | 32 mm |
d | 12 mm |
D1 | 26.11 mm |
d1 | 18.25 mm |
D2 | 27.93 mm |
Da_max | 27.8 mm |
ra | 0.6 mm |
€19.04/ pieceexcl. VAT
€23.04incl. VAT
Estimated delivery date - 17/11/2026