






€13.37/ pieceexcl. VAT
€16.18incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 622..-A-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 30 mm |
Width | 14 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | Grease |
Dynamic load rating | 6.2 kN |
Static load rating | 2.6 kN |
Fatigue load limit | 0.2 kN |
Limiting speed | 16700 rpm |
Performance class | Single row |
Weight | 0.044 kg |
da_min | 14.2 mm |
B | 14 mm |
D | 30 mm |
d | 10 mm |
D1 | 24.05 mm |
d1 | 16 mm |
D2 | 25.75 mm |
Da_max | 25.8 mm |
ra | 0.6 mm |