






€396.46/ pieceexcl. VAT
€479.72incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 95 mm |
Outer Diameter | 170 mm |
Width | 32 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C4 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 116 kN |
Static load rating | 82 kN |
Reference speed | 4950 rpm |
Fatigue load limit | 4.8 kN |
Limiting speed | 6900 rpm |
Performance class | Single row |
Weight | 3.2 kg |
Weight | 7.055 lb |