






€842.86/ pieceexcl. VAT
€1,019.86incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 85 mm |
Outer Diameter | 150 mm |
Width | 28 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 89 kN |
Static load rating | 64 kN |
Reference speed | 5300 rpm |
Fatigue load limit | 4.05 kN |
Limiting speed | 6700 rpm |
Performance class | Single row |
Weight | 1.801 kg |
Weight | 3.971 lb |