






€608.74/ pieceexcl. VAT
€736.58incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 70 mm |
Outer Diameter | 125 mm |
Width | 24 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C4 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 66 kN |
Static load rating | 44 kN |
Reference speed | 6100 rpm |
Fatigue load limit | 3 kN |
Limiting speed | 8200 rpm |
Performance class | Single row |
Weight | 1.07 kg |
Weight | 2.359 lb |