






€35.03/ pieceexcl. VAT
€42.39incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62..-2Z |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 21 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA13 |
Dynamic load rating | 46 kN |
Static load rating | 29 kN |
Reference speed | 7500 rpm |
Fatigue load limit | 1.77 kN |
Limiting speed | 8000 rpm |
Performance class | Single row |
Weight | 0.64 kg |
Weight | 1.411 lb |
da_min | 64 mm |
B | 21 mm |
D | 100 mm |
d | 55 mm |
D1 | 86.16 mm |
d1 | 68.65 mm |
D2 | 88.2 mm |
Da_max | 91 mm |
ra | 1.5 mm |