






€33.55/ pieceexcl. VAT
€40.60incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 20 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | GA13 |
Dynamic load rating | 40 kN |
Static load rating | 23.2 kN |
Fatigue load limit | 1.61 kN |
Limiting speed | 6500 rpm |
Performance class | Single row |
Weight | 0.447 kg |
Weight | 0.985 lb |