






€20.49/ pieceexcl. VAT
€24.79incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62..-2Z |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 18 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA13 |
Dynamic load rating | 31 kN |
Static load rating | 17.8 kN |
Reference speed | 9300 rpm |
Fatigue load limit | 1.08 kN |
Limiting speed | 10400 rpm |
Performance class | Single row |
Weight | 0.365 kg |
Weight | 0.805 lb |
da_min | 47 mm |
B | 18 mm |
D | 80 mm |
d | 40 mm |
D1 | 67.6 mm |
d1 | 52.95 mm |
D2 | 70.36 mm |
Da_max | 73 mm |
ra | 1 mm |