






€15.42/ pieceexcl. VAT
€18.66incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 17 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | GA13 |
Dynamic load rating | 27.5 kN |
Static load rating | 15.3 kN |
Reference speed | 10400 rpm |
Fatigue load limit | 0.95 kN |
Limiting speed | 11700 rpm |
Performance class | Single row |
Weight | 0.284 kg |
Weight | 0.626 lb |