






€13.27/ pieceexcl. VAT
€16.06incl. VAT
82 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 16 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 22 kN |
Static load rating | 11.3 kN |
Fatigue load limit | 0.77 kN |
Limiting speed | 10200 rpm |
Performance class | Single row |
Weight | 0.192 kg |
Weight | 0.425 lb |