






€7.98/ pieceexcl. VAT
€9.66incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C4 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 15.9 kN |
Static load rating | 7.8 kN |
Reference speed | 16000 rpm |
Fatigue load limit | 0.53 kN |
Limiting speed | 21600 rpm |
Performance class | Single row |
Weight | 0.118 kg |
Weight | 0.26 lb |
€7.00/ pieceexcl. VAT
€8.47incl. VAT
Estimated delivery date - 12/11/2026