






€9.89/ pieceexcl. VAT
€11.97incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62..-C-2HRS |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | P6 |
Lubrication | GA14 |
Dynamic load rating | 15.9 kN |
Static load rating | 7.8 kN |
Fatigue load limit | 0.53 kN |
Limiting speed | 12200 rpm |
Performance class | Single row |
Weight | 0.125 kg |
Weight | 0.276 lb |
da_min | 30.6 mm |
B | 15 mm |
D | 52 mm |
d | 25 mm |
D1 | 44.06 mm |
d1 | 32.94 mm |
D2 | 46.01 mm |
d2 | 31.61 mm |
Da_max | 46.4 mm |
ra | 1 mm |