






€7.20/ pieceexcl. VAT
€8.71incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C4 |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 14.7 kN |
Static load rating | 6.6 kN |
Reference speed | 18100 rpm |
Fatigue load limit | 0.455 kN |
Limiting speed | 24300 rpm |
Performance class | Single row |
Weight | 0.093 kg |
Weight | 0.205 lb |
€9.14/ pieceexcl. VAT
€11.06incl. VAT
Estimated delivery date - 12/11/2026