






€7.51/ pieceexcl. VAT
€9.09incl. VAT
13 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62..-C-2Z |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | P6 |
Lubrication | GA14 |
Dynamic load rating | 14.7 kN |
Static load rating | 6.6 kN |
Reference speed | 18100 rpm |
Fatigue load limit | 0.455 kN |
Limiting speed | 20600 rpm |
Performance class | Single row |
Weight | 0.103 kg |
Weight | 0.227 lb |
da_min | 25.6 mm |
B | 14 mm |
D | 47 mm |
d | 20 mm |
D1 | 39.06 mm |
d1 | 27.94 mm |
D2 | 41 mm |
d2 | 26.77 mm |
Da_max | 41.4 mm |
ra | 1 mm |
€5.98/ pieceexcl. VAT
€7.24incl. VAT
558 In stock - Estimated delivery date 13/11/2026