






€6.41/ pieceexcl. VAT
€7.76incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62..-C-2Z |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 12 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | P6 |
Lubrication | GA14 |
Dynamic load rating | 11 kN |
Static load rating | 4.75 kN |
Reference speed | 20100 rpm |
Fatigue load limit | 0.33 kN |
Limiting speed | 24600 rpm |
Performance class | Single row |
Weight | 0.065 kg |
Weight | 0.143 lb |
da_min | 21.2 mm |
B | 12 mm |
D | 40 mm |
d | 17 mm |
D1 | 32.9 mm |
d1 | 24.13 mm |
D2 | 34.84 mm |
d2 | 22.97 mm |
Da_max | 35.8 mm |
ra | 0.6 mm |
€5.10/ pieceexcl. VAT
€6.17incl. VAT
295 In stock - Estimated delivery date 13/11/2026