






€5.46/ pieceexcl. VAT
€6.61incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 11 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C4 |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 8.9 kN |
Static load rating | 3.75 kN |
Reference speed | 21900 rpm |
Fatigue load limit | 0.26 kN |
Limiting speed | 33000 rpm |
Performance class | Single row |
Weight | 0.04 kg |
Weight | 0.088 lb |