






€6.47/ pieceexcl. VAT
€7.83incl. VAT
49 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62..-C-2HRS |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 11 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | P6 |
Lubrication | GA14 |
Dynamic load rating | 8.9 kN |
Static load rating | 3.75 kN |
Fatigue load limit | 0.26 kN |
Limiting speed | 19400 rpm |
Performance class | Single row |
Weight | 0.044 kg |
Weight | 0.097 lb |
da_min | 19.2 mm |
B | 11 mm |
D | 35 mm |
d | 15 mm |
D1 | 29 mm |
d1 | 21.06 mm |
D2 | 30.92 mm |
d2 | 20.08 mm |
Da_max | 30.8 mm |
ra | 0.6 mm |
€5.16/ pieceexcl. VAT
€6.24incl. VAT
794 In stock - Estimated delivery date 13/11/2026