






€11,455.05/ pieceexcl. VAT
€13,860.61incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 619 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 480 mm |
Outer Diameter | 650 mm |
Width | 78 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 445 kN |
Static load rating | 810 kN |
Reference speed | 1130 rpm |
Fatigue load limit | 19 kN |
Limiting speed | 1630 rpm |
Performance class | Single row |
Weight | 74.8 kg |
Weight | 164.906 lb |