






€9,575.78/ pieceexcl. VAT
€11,586.69incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 619 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 440 mm |
Outer Diameter | 600 mm |
Width | 74 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 390 kN |
Static load rating | 670 kN |
Reference speed | 1250 rpm |
Fatigue load limit | 17.3 kN |
Limiting speed | 1780 rpm |
Performance class | Single row |
Weight | 62.1 kg |
Weight | 136.907 lb |