






€4,562.35/ pieceexcl. VAT
€5,520.44incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 619 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 340 mm |
Outer Diameter | 460 mm |
Width | 56 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 305 kN |
Static load rating | 455 kN |
Reference speed | 1630 rpm |
Fatigue load limit | 13.4 kN |
Limiting speed | 2340 rpm |
Performance class | Single row |
Weight | 26.6 kg |
Weight | 58.643 lb |