






€1,634.20/ pieceexcl. VAT
€1,977.38incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 619 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 220 mm |
Outer Diameter | 300 mm |
Width | 38 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 186 kN |
Static load rating | 202 kN |
Reference speed | 2600 rpm |
Fatigue load limit | 7.1 kN |
Limiting speed | 3700 rpm |
Performance class | Single row |
Weight | 8.073 kg |
Weight | 17.798 lb |