






€201.35/ pieceexcl. VAT
€243.63incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 619 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 90 mm |
Outer Diameter | 125 mm |
Width | 18 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 33.5 kN |
Static load rating | 30.5 kN |
Reference speed | 5200 rpm |
Fatigue load limit | 1.54 kN |
Limiting speed | 7400 rpm |
Performance class | Single row |
Weight | 0.59 kg |
Weight | 1.301 lb |