FAG

FAG 61909-2RSR-C3, Deep Groove Ball Bearing, Closure on both sides, 45 mm ID, 68 mm OD, 12 mm WD, Steel Cage

  • ERIKS:14182016
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single-row deep groove ball bearings are extremely versatile. They are simple in design, suitable for high to very high speeds, very robust in use and thus low-maintenance. Thanks to the deep grooves and the close contact between the grooves and the balls, deep groove ball bearings are extremely well suited to tolerate both radial loads and axial loads in both directions, even at high speeds. Both open (unsealed) and sealed versions of the single-row deep groove ball bearings are available. Bearings sealed on both sides have lifetime lubrication and therefore need not be regreased during use. They have been filled with the exact quantity of high-quality lubricant under controlled conditions.

Bearing with cover plates 2Z:
The cover plates, manufactured from sheet steel, are primarily suited to applications where the i-race of the bearing rotates. There is a sealing gap between the outer edge of the plate and the i-race. The clearance between the cover plate and the i-race is designed in such a way that no contact can be made, even if the bearing exhibits a large amount of radial play. To prevent corrosion, the cover plates are galvanized.

Bearing with low-friction seals 2BRS:
These non-contact seals are made from oil-resistant and wear-resistant nitrile butadiene rubber (NBR) with sheet steel reinforcement. There is a very narrow clearance between the seal and the i-race, which prevents contact between the two components. This allows bearings with low-friction seals to be used at high speeds in the same manner as bearings with Z-seals, although the former offer better sealing performance.

Bearing with contact seals 2RSR, 2HRS:
Contact seals are made from nitrile butadiene rubber (NBR) with sheet steel reinforcement. The seals are fitted in the recesses of the o-race. In contrast to the low-friction seal, the contact seal makes contact with the i-race. The contact seal prevents the ingress of any dust or moisture into the bearing.
Save to list

€50.10/ pieceexcl. VAT

€60.62incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
619..-2RSR
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
45 mm
Outer Diameter
68 mm
Width
12 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Steel
Running accuracy
PN
Lubrication
GA13
Dynamic load rating
15 kN
Static load rating
10.9 kN
Fatigue load limit
0.65 kN
Limiting speed
5100 rpm
Performance class
Single row
Weight
0.13 kg
Weight
0.287 lb
da_min
48.2 mm
B
12 mm
D
68 mm
d
45 mm
D1
60.6 mm
d1
52.4 mm
D2
62.8 mm
Da_max
64.8 mm
ra
0.6 mm