






€27.56/ pieceexcl. VAT
€33.35incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 619 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 47 mm |
Width | 9 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 7.7 kN |
Static load rating | 5 kN |
Reference speed | 11900 rpm |
Fatigue load limit | 0.31 kN |
Limiting speed | 21700 rpm |
Performance class | Single row |
Weight | 0.049 kg |