






€9,126.26/ pieceexcl. VAT
€11,042.77incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 480 mm |
Outer Diameter | 600 mm |
Width | 56 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 295 kN |
Static load rating | 495 kN |
Reference speed | 1110 rpm |
Fatigue load limit | 12.5 kN |
Limiting speed | 1770 rpm |
Performance class | Single row |
Weight | 38.3 kg |
Weight | 84.437 lb |