






€8,367.68/ pieceexcl. VAT
€10,124.89incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 460 mm |
Outer Diameter | 580 mm |
Width | 56 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 290 kN |
Static load rating | 480 kN |
Reference speed | 1170 rpm |
Fatigue load limit | 12.3 kN |
Limiting speed | 1840 rpm |
Performance class | Single row |
Weight | 35.3 kg |
Weight | 77.823 lb |