






€6,012.39/ pieceexcl. VAT
€7,274.99incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 420 mm |
Outer Diameter | 520 mm |
Width | 46 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 224 kN |
Static load rating | 345 kN |
Reference speed | 1260 rpm |
Fatigue load limit | 9.5 kN |
Limiting speed | 2060 rpm |
Performance class | Single row |
Weight | 22.9 kg |
Weight | 50.486 lb |