






€1,709.36/ pieceexcl. VAT
€2,068.33incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 300 mm |
Outer Diameter | 380 mm |
Width | 38 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 152 kN |
Static load rating | 206 kN |
Reference speed | 1850 rpm |
Fatigue load limit | 6.4 kN |
Limiting speed | 2230 rpm |
Performance class | Single row |
Weight | 10.805 kg |
Weight | 23.821 lb |